
Open 2 Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-999695
Zoro # G809671569
product price:Â $24.99
/eaKey Features
Height
36"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Length
12"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-ARROW12-999695
Zoro #
G809671569
UPC #
705675561305
Country of Origin
United States
Dimensions
Height
36"
Thickness
0.1 in
Length
12"
Size
12" X 36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.