
Open House Arrow Yard Sign Funny Home Decor 30in Wide
Mfr # C-ARROW10-DS-999694
Zoro # G209671275
product price:Â $25.19
/eaKey Features
Height
30"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-ARROW10-DS-999694
Zoro #
G209671275
UPC #
705675560650
Country of Origin
United States
Dimensions
Height
30"
Thickness
0.1 in
Size
10" X 30"
Length
10"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.