Oregon Route Marker Shield Sign Us 101, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-427
  • Zoro # G315364078
product price: 
$
8.99
/ea

Key Features

Size
12 in x 12 in
Sign Material
Plastic Sign
Height
12 in
Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-12-427
Zoro #
G315364078
UPC #
198821804003
Country of Origin
United States

Dimensions

Size
12 in x 12 in
Height
12 in
Width
12 in

Details

Sign Material
Plastic Sign

Description

Celebrate Coastal Adventures with the "US 101" Oregon Route Marker Shield Sign Bring the charm of America's scenic highways into your space with this Shield Sign, featuring "US 101." Ideal for road trip enthusiasts, collectors, or fans of the Pacific Northwest, this sign captures the spirit of adventure and exploration. Durable and Long-Lasting Design Made from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating ensure the sign remains vibrant and effective over time. Pre-cut holes make installation simple and secure on walls, fences, or posts. A Piece of Coastal History The bold US 101 design reflects the beauty and nostalgia of the Oregon coastline, making it a meaningful addition to any space. Whether as a collector's item or decor piece, this sign celebrates America's scenic highways. Built to last, it's a perfect homage to US 101's scenic heritage.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews