Oregon Route Marker Shield Sign Us 101, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-427

  • Zoro # G215364109


product price:  $7.99
/ea

Key Features

Height
6 in
Sign Material
Plastic Sign
Width
6 in
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-6-427
Zoro #
G215364109
UPC #
198821804027
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in

Details

Sign Material
Plastic Sign

Description

Celebrate Coastal Adventures with the "US 101" Oregon Route Marker Shield Sign Bring the charm of America's scenic highways into your space with this Shield Sign, featuring "US 101." Ideal for road trip enthusiasts, collectors, or fans of the Pacific Northwest, this sign captures the spirit of adventure and exploration. Durable and Long-Lasting Design Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating ensure the sign remains vibrant and effective over time. Pre-cut holes make installation simple and secure on walls, fences, or posts. A Piece of Coastal History The bold US 101 design reflects the beauty and nostalgia of the Oregon coastline, making it a meaningful addition to any space. Whether as a collector's item or decor piece, this sign celebrates America's scenic highways. Built to last, it's a perfect homage to US 101's scenic heritage.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.