OSHA DANGER Sign, Custom Text, 18in X 12in Aluminum, 18" W, 12" H, Custom Text, Custom Text
- Mfr # OS-DS-A-1218-Custom
- Zoro # G009430140
product price:
$
24.99
/ea
Key Features
Legend
Custom Text
Height
12"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-DS-A-1218-Custom
- Zoro #
- G009430140
- UPC #
- -
- Country of Origin
- United States
- Item
- OSHA DANGER
- Legend
- Custom Text
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 18"
- Height
- 12"
- Thickness
- 0.1 in
Description
SIZE & SPECS: 18" X 12" Aluminum (Rust Free) – Commercial grade pre-finished white aluminum with (4) pre-drilled 1⁄4” mounting holes and rounded corners.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.