Shop SIGNMISSION
See all product information
Create Account
OSHA DANGER Sign, Custom Text, 7in X 5in Decal, 7" W, 5" H, Custom Text, Custom Text
- Mfr # OS-DS-D-57-Custom
- Zoro # G209527534
product price:
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Legend
Custom Text
Height
5"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-DS-D-57-Custom
- Zoro #
- G209527534
- UPC #
- -
- Country of Origin
- United States
- Item
- OSHA DANGER
- Legend
- Custom Text
- Sign Material
- Decal
- Sign Mounting Style
- Self-Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 7"
- Height
- 5"
- Thickness
- 0.1 in
Description
SIZE & SPECS: 7" X 5" Vinyl Label Decal – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.