Zoro Homepage

OSHA NOTICE, Rigid Plastic, 10" X 7", Custom Text, Custom Text

  • Mfr # OS-NS-P-710-Custom

  • Zoro # G109397046


product price: $7.99
/ea

Key Features

Legend
Custom Text
Sign Material
Rigid Plastic
Height
10
Length
7
Thickness
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-NS-P-710-Custom
Zoro #
G109397046
UPC #
-
Country of Origin
United States

Dimensions

Height
10
Length
7
Size
10 in X 7 in
Thickness
0.1"

Details

Item
OSHA NOTICE
Legend
Custom Text
Sign Material
Rigid Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

SIZE & SPECS: 10" X 7" Rigid Plastic – Commercial grade polystyrene with (4) pre-drilled 1⁄4” mounting holes and rounded corners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.