Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Safety
  4. /
  5. Signs & Labels
  6. /
  7. Signs
  8. /
  9. Facility Signs
  10. /
  11. OSHA Notice Sign, 18" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape
Signmission OSHA Notice Sign, 18" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape OS-NS-P-1824-L-18556 - main

Signmission

OSHA Notice Sign, 18" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape

  • Mfr # OS-NS-P-1824-L-18556

  • Zoro # G109400241


product price: $29.99
/ea

Key Features

  • Legend Thank You For Your Patience A Staff Member Sign
  • Sign Material Rigid Plastic
  • Height 18"
  • Length 24"
  • Thickness 0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Signmission
  • MFR # OS-NS-P-1824-L-18556
  • Zoro # G109400241
  • UPC #
    709750566995
  • Country of Origin United States
  • Category Facility Signs

Dimensions

Height 18"
Length 24"
Size 24 in X 18 in
Thickness 0.1"

Details

Item OSHA Notice
Legend Thank You For Your Patience A Staff Member Sign
Sign Material Rigid Plastic
Sign Mounting Style Mounting Holes
UV Resistant Yes
Double-Sided No

Description

Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it. Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Choose from: Aluminum, Rigid Plastic Signs or Adhesive Labels. Our signs are extremely durable yet flexible for even the most intense indoor or outdoor conditions. Vinyl decals are equipped with super strong adhesive so that you can easily apply it to glass windows, aluminum, stainless steel, sanded wood, plexiglass and many more materials and sidings. Aluminum And rigid plastic signage materials are the perfect choice for mounting on walls, doors, fences, construction and caution areas. All of our materials surpass industry standards and will provide years of durability and longevity. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape (OS-NS-P-1014-L-18556)
  • SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape (OS-NS-P-710-L-18556)
  • SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Thank You For Your Patience A Staff Member Sign, Landscape (OS-NS-P-1218-L-18556)
  • SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Enter Pond Area At Your Own Risk No Swimming Sign, Landscape (OS-NS-P-710-L-12081)
  • SIGNMISSION OSHA Warning Sign, 24" Height, Rigid Plastic, Step Down (Down Arrow), Portrait, WS-P-1824-V-13545 (OS-WS-P-1824-V-13545)
  • SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Gate No. Sign With Symbol, Portrait (OS-NS-P-710-V-13081)
  • SIGNMISSION OSHA Notice, 5" Height, NOTICE This Door Is Alarmed Sign, 7" X 5", Landscape (OS-NS-D-57-L-16673)
  • SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Painting Operations, Portrait (OS-DS-D-710-V-1921)
  • NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
  • BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
  • BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
  • INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
  • SIGNMISSION OSHA Sign, Goggles And Full Face W/ Symbol, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10956)
  • SIGNMISSION Art Sale, 36 Inch x 24 Inch A-frame Yard Sign, Plastic Sign (SBC-2436-Art Sale)
  • SIGNMISSION PSA, Keep 6 Feet A Safe Distance, 36in X 48in Peel And Stick Wall Graphic, NS-RD-3648-25506 (OS-NS-RD-3648-25506)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc