Shop SIGNMISSION
See all product information
OSHA Notice Sign, Fire Sprinkler Booster Pump, OS-NS-SBC-1824-12658, Fire Sprinkler Booster Pump
Mfr # OS-NS-SBC-1824-12658
Zoro # G209406624
product price:Â $34.99
/eaKey Features
Sign Material
Coroplast
Legend
Fire Sprinkler Booster Pump
Thickness
0.1"
Sign Mounting Style
Ground Stakes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS-NS-SBC-1824-12658
Zoro #
G209406624
UPC #
807330345968
Country of Origin
United States
Dimensions
Thickness
0.1"
Length
8"
Details
Item
OSHA Notice
Sign Material
Coroplast
Legend
Fire Sprinkler Booster Pump
Sign Mounting Style
Ground Stakes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.