Shop SIGNMISSION
See all product information
Create Account
OSHA Notice Sign, Fire Sprinkler Booster Pump, OS-NS-SBC-2436-12658, Fire Sprinkler Booster Pump
- Mfr # OS-NS-SBC-2436-12658
- Zoro # G609407160
product price:Â
$
59.89
/ea
Key Features
Sign Material
Coroplast
Legend
Fire Sprinkler Booster Pump
Thickness
0.1 in
Sign Mounting Style
Ground Stakes
Double-Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-NS-SBC-2436-12658
- Zoro #
- G609407160
- UPC #
- 807330346378
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Length
- 8"
Details
- Item
- OSHA Notice
- Sign Material
- Coroplast
- Legend
- Fire Sprinkler Booster Pump
- Sign Mounting Style
- Ground Stakes
- Double-Sided
- No
- UV Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.