OSHA Notice Sign, NOTICE Employee Hand Washing, OS-NS-SBC-1824-15593, NOTICE Employee Hand Washing
- Mfr # OS-NS-SBC-1824-15593
- Zoro # G509406560
product price:Â
$
34.85
/ea
Key Features
Legend
NOTICE Employee Hand Washing
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-SBC-1824-15593
- Zoro #
- G509406560
- UPC #
- 807330346002
- Country of Origin
- United States
- Item
- OSHA Notice
- Legend
- NOTICE Employee Hand Washing
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Thickness
- 0.1 in
- Length
- 8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.