Shop SIGNMISSION
See all product information
Create Account
OSHA Notice Sign, Wear Face Mask, 60 in Banner, 14" W, 10" H, Wear Face Mask, Wear Face Mask
- Mfr # OS-NS-B-60-25581
- Zoro # G409314484
product price:Â
$
42.95
/ea
Key Features
Legend
Wear Face Mask
Width
14"
Height
10"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-B-60-25581
- Zoro #
- G409314484
- UPC #
- 807330347443
- Country of Origin
- United States
- Item
- OSHA Notice
- Legend
- Wear Face Mask
- Sign Material
- Decal
- Sign Mounting Style
- Self-Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.1 in
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone Weve got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every needColorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to comeProduct Details: Pre-Grommeted Mounting HolesIndoor and Outdoor Use Fade ResistantOne-SidedOutdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.