Shop SIGNMISSION

OSHA Notice Sign-Wear Face Mask, Heavy Duty, 7" H, A-1218-25581

  • Mfr # A-1218-25581

  • Zoro # G009587875


product price: 
$
24.19
/ea

Key Features

Width
18"
Height
18"
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1218-25581
Zoro #
G009587875
UPC #
807330609169
Country of Origin
United States
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews