
OSHA SAFETY INSTRUCTIONS Sign, Custom Text, 7in X 5in Decal, 5" W, 7" L, Custom Text
Mfr # OS-SI-D-57-Custom
Zoro # G209552017
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
Legend
Custom Text
Width
5"
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-SI-D-57-Custom
Zoro #
G209552017
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Thickness
0.1"
Length
7"
Details
Item
OSHA SAFETY INSTRUCTIONS
Legend
Custom Text
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Description
SIZE & SPECS: 7" X 5" Vinyl Label Decal – Commercial grade vinyl with adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.