Shop SIGNMISSION
See all product information
Create Account
OSHA Safety Notice Sign, Please Wash And Sanitize, OS-NS-SBC-2436-25592, Please Wash And Sanitize
- Mfr # OS-NS-SBC-2436-25592
- Zoro # G009555805
product price:Â
$
59.75
/ea
Key Features
Legend
Please Wash And Sanitize
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-SBC-2436-25592
- Zoro #
- G009555805
- UPC #
- 807330346750
- Country of Origin
- United States
- Item
- OSHA Safety Notice
- Legend
- Please Wash And Sanitize
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Thickness
- 0.1 in
- Length
- 8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.