Shop SIGNMISSION
See all product information
Create Account
OSHA Safety Notice Sign, Wash Rinse Sanitize Signs, OS-NS-SBC-1824-25590, Wash Rinse Sanitize Signs
Mfr # OS-NS-SBC-1824-25590
Zoro # G009555829
product price:Â
$
34.99
/ea
Key Features
Legend
Wash Rinse Sanitize Signs
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS-NS-SBC-1824-25590
- Zoro #
- G009555829
- UPC #
- 807330346323
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1"
- Length
- 8"
Details
- Item
- OSHA Safety Notice
- Legend
- Wash Rinse Sanitize Signs
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- No