Shop SIGNMISSION
See all product information
Create Account
OSHA Safety Notice, Social Distancing 6 Feet, 24in x 36in A-frame Heavy Duty, OS-NS-SBC-2436-25595
- Mfr # OS-NS-SBC-2436-25595
- Zoro # G309528974
product price:Â
$
59.69
/ea
Key Features
Legend
Social Distancing 6 Feet
Width
24"
Height
36"
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-SBC-2436-25595
- Zoro #
- G309528974
- UPC #
- 807330476273
- Country of Origin
- United States
- Item
- OSHA Safety Notice
- Legend
- Social Distancing 6 Feet
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 24"
- Height
- 36"
- Thickness
- 0.1 in
Description
Signicade Sidewalk A-Frame Hardware with 24in x 36in installed graphics on front and back Looking for a strong, highly visible weatherproof sidwalk sign to put outside your Business or Shop? If so, SignMission has all the Food, Security or Parking signs you are looking for!Something for Everyone We have got a wide range of signs just like this one that will bring in the customers or direct trafic where you need it to go. Made To Last Heavy duty hardware durable for years of outdoor use. High quality printing with vibrant eye catching color to attract the attention of passers by. Indoor/Outdoor Use, Printed with ultra durable fade proof inks for a scratch and sun resistant finish that will last for years. Made using high quality. Signicade Sidewalk A Frame Hardware. Stays Where You Need It Our A-Frames have a hollow design so that they can be filled with sand or water to anchor them down, once filled they will be very heavy and you can be sure they wont move or be blown around, They can also be drained and folded for easy transportation.Product Details: 24in x 36in installed graphics on front and back Indoor and Outdoor Use Rust and Fade Resistant Outdoor Durable Plastic and Premium-Grade Ink, Click And Add to Cart to get your Sidewalk A-Frame today and starting seeing more customers tomorrow!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.