Shop SIGNMISSION
See all product information
Create Account
OSHA Sign, Quarantine Do Not Enter 2, 18" x 24", Quarantine Do Not Enter 2, OS-NS-SBC-1824-25577
- Mfr # OS-NS-SBC-1824-25577
- Zoro # G609406729
product price:Â
$
34.79
/ea
Key Features
Legend
Quarantine Do Not Enter 2
Width
8"
Height
24
Sign Material
Coroplast
Sign Mounting Style
Ground Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OS-NS-SBC-1824-25577
- Zoro #
- G609406729
- UPC #
- 807330346194
- Country of Origin
- United States
- Item
- OSHA Notice
- Legend
- Quarantine Do Not Enter 2
- Sign Material
- Coroplast
- Sign Mounting Style
- Ground Stakes
- UV Resistant
- Yes
- Double Sided
- No