
OSHA THINK Sign, Custom Text, 24in X 18in Rigid Plastic, 24" W, 18" H, Custom Text
Mfr # OS-TS-P-1824-Custom
Zoro # G209553328
product price: $29.95
/eaKey Features
Legend
Custom Text
Height
18"
Sign Material
Rigid Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS-TS-P-1824-Custom
Zoro #
G209553328
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Height
18"
Thickness
0.1"
Details
Item
OSHA THINK
Legend
Custom Text
Sign Material
Rigid Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Description
SIZE & SPECS: 24" X 18" Rigid Plastic – Commercial grade polystyrene with (4) pre-drilled 1⁄4” mounting holes and rounded corners.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.