Parallel Parking Only with Graphic Heavy-Gauge Aluminum Architectural Sign

  • Mfr # A-DES-BS-1818-23507

  • Zoro # G409580223


product price:  $38.49
/ea

Key Features

Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DES-BS-1818-23507
Zoro #
G409580223
UPC #
196617205348
Country of Origin
United States

Dimensions

Height
18"
Thickness
0.1 in
Length
18 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.