
PARK HERE DECAL sticker parking garage valet car automobile short term, 48" x 18", D-48 Park Here
Mfr # D-48 Park Here
Zoro # G109588123
product price:Â $33.85
/eaKey Features
Width
1 in
Height
48 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-48 Park Here
Zoro #
G109588123
UPC #
014891005174
Country of Origin
United States
Dimensions
Width
1 in
Height
48 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.431 lb
Double-Sided
No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.