Shop SIGNMISSION

Park & Ride With Bicycle Graphic Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23499

  • Mfr # A-DES-TG-1824-23499

  • Zoro # G309737178


product price:  $50.65
/ea

Key Features

Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-TG-1824-23499
Zoro #
G309737178
UPC #
196617246204
Country of Origin
United States

Dimensions

Width
24"
Height
24 in
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.