Shop SIGNMISSION
See all product information
Create Account
Parking by Permit Violators Towed Away Vehicle Owners Expense Alum Sign, 24" L, 18" H, RW-1824-23451
- Mfr # A-DES-RW-1824-23451
- Zoro # G309585304
product price:Â
$
50.65
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-RW-1824-23451
- Zoro #
- G309585304
- UPC #
- 785590032210
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Height
- 18 in
- Thickness
- 0.1 in
- Length
- 18"
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No