
Party 2 Arrow Sign Funny Home Decor 36in Wide
Mfr # P-ARROW12-999685
Zoro # G809674492
product price:Â $26.25
/eaKey Features
Height
36"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P-ARROW12-999685
Zoro #
G809674492
UPC #
645239706981
Country of Origin
United States
Dimensions
Height
36"
Thickness
0.1 in
Size
12" X 36"
Length
12"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Item
Plastic Sign
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.