Shop SIGNMISSION

Pavement Stencil No Parking Fire Lane, 12'' X 18'' 2 Signs, Heavy Gauge Aluminum, 2PK

  • Mfr # A-1218-2PACK-24610
  • Zoro # G315318118

product price: 
$
33.59
/pk of 2, $16.80/ea

Key Features

Overall Height
18 in
Material
Heavy Gauge Aluminum
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1218-2PACK-24610
Zoro #
G315318118
UPC #
197560404147
Country of Origin
United States
Material
Heavy Gauge Aluminum

Dimensions

Overall Height
18 in
Overall Width
12 in

Description

Introducing SignMission's Heavy-Gauge Aluminum Series Signs This is a heavy gauge aluminum sign designed for long-lasting outdoor use, available in two size options: 12" X 18" or 18" X 24". Customers have the option to select either one sign or a set of two. It is manufactured with rounded corners and has precut mounting holes for easy installation. Colorful and Durable! Perfect for Business and Parking Lots! All of our signs are in stock and ready to ship immediately. Our aluminum products are made from commercial-grade corrosive-free aluminum specifically rated for outdoor usage for years of maintenance-free life in the harshest environments. Our signs will last as long as your business! EASY TO INSTALL These signs have pre-punched mounting holes for easy installation. Signs mount to U-channel posts, square or round galvanized posts, wooden posts, all flat surfaces, and chain-link fences. PROTECT YOUR BUSINESS Signs help protect your business from legal issues and lawsuits while safeguarding your staff and customers by providing a safe environment. Product Details: Size Options: Available in 12" X 18" or 18" X 24" Heavy-Gauge Aluminum Sign Choose between getting one sign or getting the best value with a set of two. Signs have rounded/burr-free corners for safe handling and use, providing a professional appeal Signs help protect your business from legal issues and lawsuits while safeguarding your staff and customers by providing a safe environment EXTREMELY DURABLE: SignMission Aluminum products are made from commercial-grade corrosive-free aluminum


  • • SIZE & SPECS: (2 Pack) 12" X 18" 0.063 Heavy-Gauge Aluminum.
  • • COMMERCIAL GRADE: We use Engineer Grade Heavy Duty Rust Free 0.063 Aluminum materials to manufacture our signs. It is corrosion free, UV protected, waterproof, weatherproof, and non-fading. Using the latest advanced printing technology, we can ensure a high-quality sign that will not fade for 7-years.
  • • EASY TO INSTALL: It comes with 2 pre-drilled holes at the top and bottom for easy installation on U-channel posts, square or round posts, wooden posts, fences, gates, walls, or any solid surface.
  • • EASY TO READ: The Signs made by high quality printing and the letter are clear to read.
  • • MADE IN USA: All signs are manufactured in the USA, offering superior quality and durability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.