Pekingese Dog Decal, Dog Lover Decor Vinyl Sticker

  • Mfr # D-18-Pekingese

  • Zoro # G009675343


product price:  $19.99
/ea

Key Features

Material
Vinyl
Length
18 in
Width
0.1 in
Size
18"
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-18-Pekingese
Zoro #
G009675343
UPC #
755874797616
Country of Origin
United States

Dimensions

Length
18 in
Width
0.1 in
Size
18"
Height
18 in

Details

Material
Vinyl
Weight
0.162 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.