Permit Parking Only Bidirectional Arrow, 12'' X 18'' 2 Signs, Heavy Gauge Aluminum, 2PK

  • Mfr # A-1218-2PACK-23328

  • Zoro # G315318088


product price:  $34.99
/pk 2, $17.50/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Heavy Gauge Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1218-2PACK-23328
Zoro #
G315318088
UPC #
197560408190
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
Heavy Gauge Aluminum

Description

Introducing SignMission's Heavy-Gauge Aluminum Series Signs This is a heavy gauge aluminum sign designed for long-lasting outdoor use, available in two size options: 12" X 18" or 18" X 24". Customers have the option to select either one sign or a set of two. It is manufactured with rounded corners and has precut mounting holes for easy installation. Colorful and Durable! Perfect for Business and Parking Lots! All of our signs are in stock and ready to ship immediately. Our aluminum products are made from commercial-grade corrosive-free aluminum specifically rated for outdoor usage for years of maintenance-free life in the harshest environments. Our signs will last as long as your business! EASY TO INSTALL These signs have pre-punched mounting holes for easy installation. Signs mount to U-channel posts, square or round galvanized posts, wooden posts, all flat surfaces, and chain-link fences. PROTECT YOUR BUSINESS Signs help protect your business from legal issues and lawsuits while safeguarding your staff and customers by providing a safe environment. Product Details: Size Options: Available in 12" X 18" or 18" X 24" Heavy-Gauge Aluminum Sign Choose between getting one sign or getting the best value with a set of two. Signs have rounded/burr-free corners for safe handling and use, providing a professional appeal Signs help protect your business from legal issues and lawsuits while safeguarding your staff and customers by providing a safe environment EXTREMELY DURABLE: SignMission Aluminum products are made from commercial-grade corrosive-free aluminum


  • • SIZE & SPECS: (2 Pack) 12" X 18" 0.063 Heavy-Gauge Aluminum.
  • • COMMERCIAL GRADE: We use Engineer Grade Heavy Duty Rust Free 0.063 Aluminum materials to manufacture our signs. It is corrosion free, UV protected, waterproof, weatherproof, and non-fading. Using the latest advanced printing technology, we can ensure a high-quality sign that will not fade for 7-years.
  • • EASY TO INSTALL: It comes with 2 pre-drilled holes at the top and bottom for easy installation on U-channel posts, square or round posts, wooden posts, fences, gates, walls, or any solid surface.
  • • EASY TO READ: The Signs made by high quality printing and the letter are clear to read.
  • • MADE IN USA: All signs are manufactured in the USA, offering superior quality and durability.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.