
Pheasant Hunter Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Pheasant Hunter
Zoro # G509705212
product price: $28.99
/eaKey Features
Width
0.04 in
Length
24 in
Thickness
0.1 in
Height
24 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-24-CIR-WS-Pheasant Hunter
Zoro #
G509705212
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04 in
Length
24 in
Thickness
0.1 in
Height
24 in
Details
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Includes
HasStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.