
Pigs Arrow Sign Funny Home Decor 30in Wide
Mfr # P-ARROW10-999675
Zoro # G809674225
product price:Â $18.99
/eaKey Features
Height
30"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-ARROW10-999675
Zoro #
G809674225
UPC #
645239702204
Country of Origin
United States
Dimensions
Height
30"
Thickness
0.1 in
Size
10" X 30"
Length
10"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Item
Plastic Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.