Zoro Homepage

Pinch Proof Circle Corrugated Plastic Sign

  • Mfr # C-16-CIR-Pinch Proof

  • Zoro # G209704294


product price: $18.99
/ea

Key Features

Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
Length
16 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-16-CIR-Pinch Proof
Zoro #
G209704294
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
0.04 in
Length
16 in
Height
16 in

Details

Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.