Shop SIGNMISSION
See all product information
Create Account
Pisces Circle Vinyl Laminated Decal
- Mfr # D-36-CIR-Pisces
- Zoro # G909701173
product price:Â
$
39.99
/ea
Key Features
Length
36 in
Width
0.01 in
Height
36 in
Size
36"
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36-CIR-Pisces
- Zoro #
- G909701173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 0.01 in
- Height
- 36 in
- Size
- 36"
- Thickness
- 0.1 in
Details
- UV Resistant
- Yes
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.