Please Keep Safe Distance Non-Slip Floor Graphic, 16" x 16", FD-R-16-99980

  • Mfr # FD-R-16-99980

  • Zoro # G809624756


product price:  $16.15
/ea

Key Features

Width
0.01 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-R-16-99980
Zoro #
G809624756
UPC #
807330546372
Country of Origin
United States

Dimensions

Width
0.01 in
Height
16 in
Thickness
0.1 in
Length
16 in
Size
18"

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.