Shop SIGNMISSION
See all product information
Create Account
POINSETTIAS DECAL sticker christmas xmas x-mas plants flowers holiday
- Mfr # D-24 Poinsettias
- Zoro # G309771165
product price:Â
$
15.99
/ea
Key Features
Thickness
0.1 in
Length
9 in
Width
1 in
Height
24 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24 Poinsettias
- Zoro #
- G309771165
- UPC #
- 14891002579
- Country of Origin
- United States
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Self Adhesive
- Sign Material
- Vinyl
Dimensions
- Thickness
- 0.1 in
- Length
- 9 in
- Width
- 1 in
- Height
- 24 in
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.