Polar Express Arrow Yard Sign Funny Home Decor 30in Wide

  • Mfr # C-ARROW10-999666

  • Zoro # G409671051


product price:  $18.99
/ea

Key Features

Height
30"
Double-Sided
No
Thickness
0.1 in
Size
10 in x 30 in
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-ARROW10-999666
Zoro #
G409671051
UPC #
705675562012
Country of Origin
United States

Dimensions

Height
30"
Thickness
0.1 in
Size
10 in x 30 in
Length
10"

Details

Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.