Pool Safety Shield Sign Warning No Lifeg, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-431
  • Zoro # G315377382
product price: 
$
24.99
/ea

Key Features

Sign Material
Plastic Sign
Height
18 in
Width
18 in
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-P-18-431
Zoro #
G315377382
UPC #
198821804690
Country of Origin
United States
Sign Material
Plastic Sign

Dimensions

Height
18 in
Width
18 in
Size
18 in x 18 in

Description

Ensure Awareness with the "No Lifeguard On Duty" Shield Sign Warn swimmers of potential risks with this Shield Sign that reads, "Warning No Lifeguard On Duty." Ideal for residential pools, hotels, or community swimming areas, this sign communicates the importance of caution and self-responsibility. Designed for Long-Term Durability Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating ensure the message remains clear and vibrant, even in outdoor conditions. Pre-cut holes allow for easy installation on fences or gates. Bold and Clear Messaging The polished design and professional text make this sign highly visible, ensuring it is noticed and respected by swimmers and visitors. Built to last, it's a trusted tool for pool safety.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.