
Pool Zone Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999664
Zoro # G009674827
product price:Â $9.45
/eaKey Features
Sign Mounting Style
Mounting Holes
Height
18"
UV Resistant
Yes
Thickness
0.1 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-ARROW-999664
Zoro #
G009674827
UPC #
703791215607
Country of Origin
United States
Dimensions
Height
18"
Thickness
0.1 in
Length
6"
Details
Item
Plastic Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.