Poop Happens Just Not Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-16-CIR-DS-WS- Poop Happens

  • Zoro # G809684811


product price:  $24.99
/ea

Key Features

Width
0.04 in
Height
16 in
UV Resistant
Yes
Length
16 in
Sign Mounting Style
Yard Stakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-16-CIR-DS-WS- Poop Happens
Zoro #
G809684811
UPC #
705675498687
Country of Origin
United States

Dimensions

Width
0.04 in
Height
16 in
Length
16 in
Thickness
0.1 in
Size
16"

Details

UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.