Private Driveway Shield Sign Private Dri, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-436

  • Zoro # G515340261


product price:  $27.49
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-436
Zoro #
G515340261
UPC #
198821805543
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Secure Your Neighborhood with the "Private Drive Residents Only" Shield Sign Keep your private street free from through traffic with this Shield Sign that reads, "Private Drive Residents Only Not A Thru Street." Ideal for residential areas, gated communities, or private properties, this sign ensures clear communication of road access rules. Built for Long-Term Use This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic for superior resistance to rust and wear. Its fade-resistant inks and UV-protective coating keep the message visible and vibrant over time. Pre-cut holes allow for quick and secure installation on fences or gates. Clear and Authoritative Messaging The bold text and polished design make the sign noticeable and effective, ensuring compliance with neighborhood policies. Built to last, it's a trusted tool for protecting private drives.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.