Private Driveway Shield Sign Under 24 Ho, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-437

  • Zoro # G315347521


product price:  $18.69
/pk 2, $9.35/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-12-437
Zoro #
G315347521
UPC #
198821805673
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Enhance Security with the "24 Hour Video Surveillance" Shield Sign Warn visitors and trespassers of active monitoring with this Shield Sign that states, "Under 24 Hour Video Surveillance By Night Vision Cameras." Ideal for residential properties, businesses, or gated communities, this sign helps deter unauthorized activity and ensures peace of mind. Weatherproof and Reliable Design Made from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating keep the message clear and vibrant, even in outdoor conditions. Pre-cut holes make installation fast and easy on posts or fences. Bold Messaging for Maximum Impact The polished finish and professional text ensure the sign is noticed and respected, providing a visible deterrent against trespassing and vandalism. Built to last, it's a dependable tool for maintaining property security.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products