Private Dumpster Shield Sign Tenant Use, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-18-438

  • Zoro # G215343685


product price:  $42.35
/pk 2, $21.18/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-18-438
Zoro #
G215343685
UPC #
198821805857
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Restrict Dumpster Use with the "Tenant Use Only" Shield Sign Protect your property and resources with this Shield Sign that reads, "Tenant Use Only Dumpster Under 24 Hour Surveillance." Ideal for apartment complexes, businesses, or shared properties, this sign prevents unauthorized dumping and promotes proper use of facilities. Crafted for Outdoor Durability This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic to resist rust and wear. Fade-resistant inks and a UV-protective coating ensure the message remains vibrant and clear over time. Pre-cut holes make installation secure and easy on fences or gates. Clear and Professional Messaging The polished finish and strong text deliver a professional and authoritative tone, ensuring that the sign is noticed and respected by tenants and visitors alike. Built to last, it's a trusted solution for managing dumpster use and maintaining cleanliness.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.