Shop SIGNMISSION

Private Parking Lot Authorized Vehi, 10 inch X 10 inch, Vinyl Decal, 2PK

  • Mfr # OC-D-2PACK-10-172
  • Zoro # G315323280

product price: 
$
14.69
/pk of 2, $7.35/ea

Key Features

Width
10 in
Height
10 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC-D-2PACK-10-172
Zoro #
G315323280
UPC #
198821084924
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in

Details

Sign Material
Vinyl Decal

Description

Protect Your Business with SignMission's Durable All-Weather Octagon Signs Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Maintain a Safe and Efficient Work Environment Our commercial-grade 3.2 mil warning labels are constructed from weather resistant 3M vinyl, printed with bold fade-proof red and black ink, and UV-protected and sealed with a scratch-resistant supercoat. The edges are rounded for easy handling and installation at any warehouse, job station, main entry, or caution area. Carefully crafted for clear visibility in rain, snow, or poor lighting, our all-weather decals not only ensure the well-being of employees but also help eliminate the risk of costly lawsuits, penalties, and fees that may arise in high-risk job settings. For over a decade, we have been producing premium products that meet or exceed industry standards.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 10 inch X 10 inch commercial-grade signs are made with UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • SAFE AND EASY DIY INSTALLATION: Made with user-friendly peel and stick adhesive backing for swift and hassle-free installation. Ideal for quick and easy application on any surface including walls, doors, windows, entrances, construction sites, workshops and caution zones.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.