Shop SIGNMISSION
See all product information
Create Account
Private Parking Unauthorized Cars Will Towed Away, Red & White Alum Sign, 18" x 24", RW-1824-23260
- Mfr # A-DES-RW-1824-23260
- Zoro # G809602631
product price:Â
$
50.65
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-RW-1824-23260
- Zoro #
- G809602631
- UPC #
- 785590033804
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb