Shop SIGNMISSION
See all product information
Create Account
Private Property Private Property No Tractor Trailers Tow Trucks Delivery Trucks Semi, G-1824-23247
- Mfr # A-DES-G-1824-23247
- Zoro # G809658171
product price:Â
$
52.45
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-G-1824-23247
- Zoro #
- G809658171
- UPC #
- 196617152390
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No