Private Property Shield Label Set No Sol, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-439

  • Zoro # G115339382


product price:  $14.99
/pk 2, $7.50/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-P-2PACK-6-439
Zoro #
G115339382
UPC #
198821806038
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Reinforce Property Rules with the "No Soliciting Loitering Trespassing" Shield Sign Set firm boundaries with this Shield Sign that reads, "No Soliciting Loitering Trespassing All Offenders Will Be Prosecuted To The Full Extent Of Law." Perfect for residential or commercial properties, this sign communicates a strong warning to potential rule-breakers. Built for Long-Term Durability Made from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and corrosion. Its fade-resistant inks and UV-protective coating ensure long-lasting visibility and effectiveness. Pre-cut holes allow for secure installation on fences, walls, or gates. Authoritative and Professional Messaging The bold text and polished design make the sign highly visible and effective, helping to reduce disturbances and enhance property security. Built to last, it's an essential tool for enforcing property rules and maintaining order.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.