Private Property Shield Sign Do Not Spra, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-449

  • Zoro # G215340875


product price:  $24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-449
Zoro #
G215340875
UPC #
198821807752
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Protect Your Land with the "Do Not Spray" Shield Sign Prevent chemical spraying near your property with this Shield Sign that states, "Do Not Spray." Ideal for farms, organic gardens, or residential areas, this sign ensures compliance with safety and environmental practices. Durable and Reliable Design Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and corrosion. Fade-resistant inks and a UV-protective coating ensure the message remains vibrant and effective over time. Pre-cut holes make installation fast and secure on fences or gates. Clear Messaging for Effective Communication The bold text and polished finish provide an authoritative tone, ensuring visitors and workers understand and respect the no-spray rule. Built to last, it's a trusted solution for protecting property and ensuring compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.