Private Property Shield Sign No Trespass, 12 Inch X 12 Inch, Plastic Sign

  • Mfr # SHI-P-12-454
  • Zoro # G315344964
product price: 
$
8.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-12-454
Zoro #
G315344964
UPC #
198821808599
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Protect Your Land with the "No Trespassing" Shield Sign Prevent unauthorized entry with this Shield Sign that states, "No Trespassing." Perfect for private homes, farms, or industrial areas, this sign clearly communicates access restrictions to ensure property security. Built for Outdoor Durability Crafted from heavy-duty commercial grade polystyreneplastic, this 12 inch by 12 inch sign resists rust and corrosion. Fade-resistant inks and UV-protective coating ensure the message remains clear and vibrant over time. Pre-cut holes allow for secure and simple installation on fences or gates. Bold and Professional Messaging The polished finish and strong text ensure the sign is noticed and respected, reducing trespassing incidents and liability risks. Built to last, it's a trusted tool for maintaining property boundaries.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.