Shop SIGNMISSION

Private Property Shield Sign Private Pro, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-444
  • Zoro # G315348290

product price: 
$
51.89
/pk of 5, $10.38/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-5Pack-12-444
Zoro #
G315348290
UPC #
198821806847
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Define Boundaries with the "Private Property Beyond This Point" Shield Sign Ensure clear communication of property lines with this Shield Sign that reads, "Private Property Beyond This Point." Perfect for residential areas, farms, or restricted zones, this sign helps deter unauthorized access and protect privacy. Designed for Long-Term Durability Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and wear. Fade-resistant inks and a UV-protective coating keep the sign's message bold and effective over time. Pre-cut holes make installation simple and secure on walls or fences. Professional and Bold Messaging The polished finish and clear text deliver a professional and effective tone, ensuring the sign is noticed and respected by visitors. Built to last, it's a reliable tool for maintaining property security and compliance.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products