Shop SIGNMISSION

Property Shield Sign No Food No Drinks N, 12 inch X 12 inch, Aluminum Metal Sign, 5PK

  • Mfr # SHI-A-5Pack-12-455
  • Zoro # G315348542

product price: 
$
49.99
/pk of 5, $10.00/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-5Pack-12-455
Zoro #
G315348542
UPC #
198821808711
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in

Description

Promote Cleanliness with the "No Food No Drinks No Cell Phone" Shield Sign Ensure compliance with property rules using this Shield Sign that states, "No Food No Drinks No Cell Phone." Perfect for workplaces, educational institutions, or medical facilities, this sign promotes focus and cleanliness by minimizing distractions and messes. Durable and Reliable Design Made from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and wear. Fade-resistant inks and a UV-protective coating ensure the message remains vibrant and effective over time. Pre-cut holes allow for easy installation on walls or doors. Clear Messaging for Maximum Compliance The polished finish and bold lettering provide a professional appearance, ensuring that the sign is noticed and respected by visitors and staff alike. Built to last, it's a dependable solution for maintaining order and cleanliness.


  • • DURABLE ALL-WEATHER DESIGN: Our (5 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.