
Public Safety, 3.5" Height, Decal, 5" x 3.5", Curbside Pick-up This Way Up Arrow, PK10
Mfr # OS-NS-D-35--10PK25467
Zoro # G209530787
product price:Â $22.39
/pk 10, $2.24/eaKey Features
Legend
Curbside Pick-up This Way Up Arrow
Sign Material
Decal
Length
5"
Thickness
0.1"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OS-NS-D-35--10PK25467
Zoro #
G209530787
UPC #
807330597190
Country of Origin
United States
Dimensions
Height
3.5"
Length
5"
Size
5 in X 3.5 in
Thickness
0.1"
Details
Item
Public Safety
Legend
Curbside Pick-up This Way Up Arrow
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double-Sided
No
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.