Shop SIGNMISSION
See all product information
Public Safety, Say No To Germs! Wash Hands For 20 Seconds, 24in X 36in Decal, OS-NS-D-2436-25343
Mfr # OS-NS-D-2436-25343
Zoro # G209515722
product price:Â $28.19
/eaKey Features
Legend
Say No To Germs! Wash Hands For 20 Seconds
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Thickness
0.1"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OS-NS-D-2436-25343
Zoro #
G209515722
UPC #
807330675546
Country of Origin
United States
Dimensions
Width
36"
Thickness
0.1"
Length
24"
Details
Item
Public Safety
Legend
Say No To Germs! Wash Hands For 20 Seconds
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double Sided
No
Description
Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.